KryTech 582 Cut Resistant Gloves, Nitrile Coated, Grey/Black

KryTech 582 Cut Resistant Gloves, Nitrile Coated, Grey/Black


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Optimal cut resistance gloves coated with nitrile on the palm and fingers providing extra grip in wet and oily conditions.

Features and Benefits
• A plaited seamless glove for maximum comfort, flexibility and dexterity
• Designed with an exclusive coating process for high breathability and optimal durability
• Excellent abrasion resistance increases glove lifetime
• Silicone free to prevent traces, defects on metal sheet, glass prior to painting

Typical Applications
• Assembly of small parts or thin metal sheets
• Automotive and bodywork assembly
• Handling and sorting small, sharp parts
• Finishing sharp parts

See full description

Feature Attributes

EN388 Tear:
4
EN388 Puncture:
2
EN388 Abrasion:
4
Coating Coverage:
Palm & Fingers
Liner Material:
HDPE fibres
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome