0
1

Krytech 586 Cut protection Gloves, PU Coated, Blue & Grey


Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description

These high-performance gloves deliver level D cut protection and are ideal for intricate handling in reasonably clean environments.

Features and Benefits
• Close fit design for excellent dexterity
• Ventilated back to reduce heat build-up for comfort during prolonged use
• Seamless construction prevents seam-on-skin irritation
• Flexible material for natural hand movement for minimal hand fatigue
• Practical colour design for easy cut level identification
• Silicone-free to prevent product contamination
• Washable for up to 3 cleaning cycles for extended wear
• Knitted cuff for maximum user comfort

Typical Applications
• Automotive
• Technical maintenance
• Construction
• Local authorities
• Plastics industry

Standards
• CE Category II
• EN 388:2016 4.X.4.3.D.
• EN 420: Dexterity 5/5

See full description

Feature Attributes

Liner Material:
HDPE fibres
EN388 Tear:
4
Series:
586 Krytech
EN388 Cut, TDM Test ISO 13997:
D
Coating Coverage:
Palm
EN388: 2016:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome