N660 Nitrotough Fully Coated Blue Gloves

N660 Nitrotough Fully Coated Blue Gloves


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Suitable for heavy duty applications such as sheet metal handling the safety cuff protects the user's wrists against glancing blows.

Feature Attributes

EN388 Tear:
2
EN388 Abrasion:
4
EN388 Cut:
2
EN388 Puncture:
1
Colour:
Blue
Liner Material:
Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome