Disposable Coveralls, White/Blue, Hooded
0
1

Disposable Coveralls, White/Blue, Hooded


Select
£9.19 Inc VAT (20%)


See all variants from £9.19

Description

These single use coveralls are ideal for paint-shops and equip wearers with a barrier against dry particles and certain liquid chemical splash (CE Type 5/6).

Features and Benefits
• Low-linting microporous laminate material with breathable low linting SMMS triangle
• The skin is protected from exposure by the three panel hood, two-way zip, storm flap with sealable tape and elasticated back and ankles
• Enhanced wearer comfort and freedom of movement thanks to the knitted cuffs and elastic waist and ankles for an ideal fit and freedom of movement
• EN 1149-5 anti-static coating reduces static discharge and the risk of sparks

Typical Applications
• Paint-spray
• Automotive
• Manufacturing and maintenance

See full description

Feature Attributes

Fabric Weight:
168 g/m²
Type:
Coverall
Closure Type:
Zipper
Material:
SMMS Nonwoven Fabric
Number of Pockets:
0
Standards Met:
CE certified Cat III,,EN 1073-2 nuclear particulates,EN 1149 Antistatic,Type 5 hazardous particles,Type 6 liquid splash
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome