Multinorm Winter Bib Overall, 1817, Hi-Vis Yellow Navy Blue

Multinorm Winter Bib Overall, 1817, Hi-Vis Yellow Navy Blue


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description

This metal free, flame retardant bib overall in hi-vis class 2 genuinely de- livers in the winter cold, wind and rain. For extra strength and protection, the bib overall is reinforced on the external knee pad pockets and at the back. Adjustable width, cut transfer reflector tape for enhanced visibility, and dark fabric on areas prone to dirt. The braces are adjustable and detachable. The bib overall has belt loops at the waist and zip up to the knee, as well as a leg pocket, ruler pocket and handwarmer pockets. This bib overall can take anything! Certified to IEC 61482-2 : APC 2, ELIM 33 cal/cm² and ATPV 39 cal/cm². EN 1149, EN ISO 11612, EN ISO 11611, EN 13034, EN ISO 20471 and EN 14404. EN 343 4/1 - Water column rating: 12, 000 mm. EN 342 together with models 4517, 4917 or 4527 - CLO rating 2. ·19, Icler 0. ·334 m² K/W

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome