SMS Disposable Coverall

SMS Disposable Coverall


Select
£16.29 Inc VAT (20%)


See all variants from £16.29

Description

Microporous type 3/4/5/6 disposable coverall* 90gm 56% SMS polypropylene, 44% polyethylene* Polyethylene laminated +3 layers of polypropylene* Ultrasonic taped seams* Elasticated hood, wrists, ankles and waist * Zip front with storm flap* Elasticated thumb loopsIdeal uses:* Maintenance & Repair* Powder coating* Insulation laying* Pharmaceutical manufacture* Paint spraying* Wood & Metal processing* Low level chemical handling* Resin application* Pressure/Steam water cleaning* Fibreglass manufactureConforms to:* EN 13688 :2013* EN 14605 :2005 + A1 :2009* EN ISO 13982-1 :2004 + A1 :2010* EN 13034 :2005 + A1 :2009* EN 14126 :2003* EN 1073-2 :2003* EN 1149-5 :2008

Feature Attributes

Colour:
Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome