36'' Tower Fans with Timer and Remote Controller

36'' Tower Fans with Timer and Remote Controller


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Three modes, three speeds: Nine modes in total - normal/natural/sleep wind and low/medium/high speed. The tower fan is easy to stay cool on your way.70° oscillating: Moves from side-to-side. Paired with the tall tower design, the cooling fan blows air over a larger area for greater efficiency.LED panel with remote: Digital display to change between settings, also displays current temperature. The quiet fans for bedroom with remote works within 5m distance.7.5 hour timer: The oscillating fan can be set to the running length you want, and works in 0.5-hour intervals. Ideal for night time use, doesn't over-use electricity. Automatic turn-off function.Dimensions: Overall Dimension: 91.5H x Φ20cm. Power: 40W. Assembly required.

Feature Attributes

Product Type:
Tower Fan
Power Rating:
40 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome