Tower Fans with 9 Settings and Remote

Tower Fans with 9 Settings and Remote


Select
£37.99 Inc VAT (20%)


See all variants from £37.99

Description

3 modes & 3 speeds: Featuring 3 powerful modes (Normal, Natural, Sleep) , and 3 speeds (High, Medium, Low) , the room fan offers 9 different air flow options to meet various cooling needs.Oscillating fan: 70° oscillating cooling fan, making a big range of people enjoy the cooling breeze while increasing air flow and circulation. Easy operate just touch the OSC button, and you can turn it off whenever you want.Timing function: This standing fan includes a 7.5-hour timer, and works in 0.5-hour intervals that allows you to schedule the cooling cycle. Providing you with smooth wind at sleep time, automatically turn off will be helpful to save energy.LED panel & remote controller: LED panel displays different speed settings, fan modes, automatic timer, and oscillating. Adjusting your bedroom fan setting from a distance of up to 5m with the remote controller or adjust it manually.Dimensions: Overall Dimension: Ф20 x 78.5Hcm, Voltage: 220-240V/50HZ, Power: 50W. Assembly required.

Feature Attributes

Product Type:
Tower Fan
Power Rating:
50 W
Voltage:
220-240 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome