VeriShield 100 Series Passive Ear Defenders

VeriShield 100 Series Passive Ear Defenders


Select
Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Lightweight and comfortable, these over-the-head ear defenders deliver superior hearing protection in a range of workplace settings. Designed to suit all shapes and sizes, they're fully adjustable to ensure a secure fit.

Features and Benefits
• Larger ear cup opening over earlier versions to suit all workers
• Precision micro-fit adjustments for a secure and comfortable fit
• Steel-wire headband with padding to ensure durability and comfort
• Unique memory foam ear cushions increase noise reduction and comfort
• Oil-resistant cup material to withstand oily working environments
• Unique Air Flow Control technology controls attenuation for optimum protection
• Attenuation level labelled on each cup for quick and easy identification
• HNW9585147V ideal for situations where high visibility is required

Typical Applications
• Building
• Construction
• Industrial
• Maintenance

Notes
• Images for illustration purposes only

See full description

Feature Attributes

Series:
VeriShield­™
Ear Defender Type:
Over-the-Head
Insulation Type:
Not Dielectric
Communication Type:
No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome