Push-Ins Ear Plugs

Push-Ins Ear Plugs


Select
£35.99 Inc VAT (20%)
Up to 10% off


See all variants from £35.99

Description

The easy to use Push-Ins™ earplugs are a comfortable and durable solution to ear protection in the workplace. Available in corded and uncorded versions, they are most effective against low-frequency industrial noise levels.

Features and Benefits
• Soft material puts a low pressure on the ear canal for user comfort
• Insertion stem eliminates cross-contamination between the fingers and ear canal
• Shaped to fit most ear canals
• Washable with mild detergent for increased product life

Typical Applications
• Automotive
• Chemical manufacture
• Industrial setting
• Woodworking
• Pharmaceutical industry

Standards
• EN352-2:2002

See full description

Feature Attributes

Detectability:
Not Detectable
Pack Quantity:
100 Pairs
Single Number Rating (SNR):
38 dB
Plug Shape:
Pod
Ear Plug Type:
Reusable Ear Plugs
Plug Material:
Foam
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome