TS217 Thermo Elbow Sleeve Support

TS217 Thermo Elbow Sleeve Support


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

IMPACTO® Thermo Wrap Elbow pad. Pull on style sleeve support the elbow. Breathable, soft lining wicks away moisture. Fits left or right. Helps prevent elbow repetitive strain. Provides support and compression. Natural heat therapy aids in the prevention of RSI.

Features & Benefits
• Ambidextrous Pull On Style Sleeve Supports The Elbow

Application
Construction, maintenance, sports, office, manufacturing, Poultry/meat processing industries: prevention and treatment of RSI and provides compression & support to the elbow area.

See full description

Feature Attributes

Material:
Laminated fabric
Colour:
Black
Height:
0.1 mm
Protection Type:
Ergonomic Protection
Standards:
UKCA
Length:
13 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome