0
1
2
3
4
5
6
7
8
9
10

Directional Fire Exit Signs


£5.39 Inc VAT (20%)
Up to 15% off

See all variants from £5.39

Description

SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.

SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.

Feature Attributes

Legend/Symbol Colour:
White
Primary Colour:
Green
Overall Height:
150 mm
Sign Type:
Fire
Overall Width:
450 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome