Foam Fire Extinguishers
0
1
2

Foam Fire Extinguishers


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Used against A and B class fires. Superior aqueous film forming foam is well suited to tackle liquid fires such as oil based fuels, paints and solvents. Quality valves, Pass 35kv conductivity dielectric test. Safety relief valves. Internal polyethylene lining. Protective plastic base (except 2 ltr). Comes supplied with wall bracket.

Manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008 and CE Certified and BSI Kitemarked.

Feature Attributes

Rechargeable or Disposable:
Rechargeable
Includes:
Wall Bracket
Pressure Gauge:
Gauge Attached
Cylinder Material:
Steel
Standards Met:
BS EN 3,ISO 9001:2008,BSI Kitemark,CE Certified
Extinguishing Agent:
Foam
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome