Fire Action Station, Safety Station, Acp

Fire Action Station, Safety Station, Acp


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

This Fire Action station provides pertinent information for fire safety, and a central point of call when dealing with the safety checks and procedures needed for the modern workplace. Designed for indoor use, the board is laminated to allow details of the fire marshals to be written and updated directly with a drywipe marker. The included fire safety log book is stored on the integral acrylic tray to store critical fire safety information, and includes tips and logs on fire extinguishers, emergency lighting, fire doors, fire drills, staff training and fire alarms.

Feature Attributes

Type:
Safety Station
Colour:
Various
Weight:
6.186 kg
Installation:
Screwed To Suitable Surface
Depth:
3 mm
Material:
ACP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome