Akku Safe Aluminum Safety Containers


£1,229.99 Inc VAT (20%)

See all variants from £1,229.99

Description


Description unavailable

Feature Attributes

Supplied:
Assembled
Colour:
Aluminium
Material:
Aluminium
Length:
600 mm
Height:
250 mm
Weight:
11.5 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome