Fire Door Aluminium Signs

Fire Door Aluminium Signs


£2.29 Inc VAT (20%)
Up to 5.5% off

See all variants from £2.29

Description

Regulation requires that fire doors are kept closed to avoid the spread of flames and smoke in case of a fire. Fire doors need to be marked with signs identifying them as fire doors and to notify people that the doors need to be closed. All metal with pre-drilled holes for easy fixing.

Feature Attributes

Overall Width:
76 mm
Material:
Aluminium
Fixing Method:
Wall Fix
Primary Colour:
Blue
Legend/Symbol Colour:
White
Overall Height:
76 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome