Wet Chemical Fire Extinguisher Signs

Wet Chemical Fire Extinguisher Signs


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Rigid PVC and Self-Adhesive.

As with most Health & Safety legislation, the requirements are fairly logical. In the case of fire, it must be clear to employees how to raise the alarm and what to do in a fire emergency. Ensure your alarm points are clearly visible, and make sure fire equipment can easily be found and used by the appropriate people.

Feature Attributes

Overall Height:
300 mm
Overall Width:
100 mm
Design:
WET CHEMICAL FOR USE ON
Sign Type:
Fire
Legend/Symbol Colour:
Green,Red,Yellow
Primary Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome