0
1

Defibrillator Pads


£99.99 Inc VAT (20%)

See all variants from £99.99

Description


Description unavailable

Feature Attributes

Height:
90 mm
Width:
150 mm
Length:
120 mm
Weight:
0.28 kg
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome