0
1

G5 Aed Fully Automatic Defibrillator


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99

Description


Description unavailable

Feature Attributes

Length:
490 mm
Height:
180 mm
Weight:
4 kg
Width:
300 mm
Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome