B Click Medical Tuffcutt Scissors 7" - Pack of 10

B Click Medical Tuffcutt Scissors 7" - Pack of 10

Order Code: ZT1179706P

£23.99 Inc VAT (20%)


Description

Remove fabric from burn area without risk of injury, Extra tough scissors with hardened blades and chunky plastic handles are ideal for removing clothes from injured patients, Cut safely through bandages with no fear of damaging skin below, Angled blades with flattened base on lower blade, Particularly useful for removing clothing from burns casualties

Specifications for B Click Medical Tuffcutt Scissors 7" - Pack of 10
  • MFR Part No.
    CM0466
  • Length
    376mm
  • Width
    268mm
  • Height
    310mm
  • Weight
    0.25kg
  • Size
    7in
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome