8803 Tegera Infinity Nitrile/PU 3/4 Coated Safety Gloves

8803 Tegera Infinity Nitrile/PU 3/4 Coated Safety Gloves


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

In environments with higher levels of liquids or oil, the Tegera Infinity 8803 provides extra protection not only to the waterproof palm but the knuckles too. Meanwhile wearers will still experience fantastic fingertip sensitivity and dexterity. The synthetic black/yellow glove is coated in Nitrile and Nitrile foam/waterbased PU and has a Nylon lining. The gloves also have a foam grip pattern, are oil and grease resistant, withstand contact heat up to 100°C and are suitable for assembly work. Cat. II.

Feature Attributes

Series:
8803 Infinity
Coating:
Nitrile,Polyurethane
EN407 - a. Burning Behaviour:
X
EN407 - e. Small Molten Metal Splashes:
X
EN407- d. Radiant Heat:
X
Colour:
Yellow,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome