Yellow/Navy Pro Hi-Vis Coveralls

Yellow/Navy Pro Hi-Vis Coveralls


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The hi-vis Bizflame coverall offers all the benefits of flame resistant fabric with added hi-vis and anti-static protection.

Features:
-Protection against radiant, convective and contact heat
-Guaranteed flame resistance for life of garment
-Premium flame resistant reflective tape
-8 pockets for ample storage including phone pocket, rule pocket and knee pad pockets to facilitate knee pads
-Concealed stud front for easy access and stud adjustable cuffs for a secure fit
-50+ UPF rated fabric to block 98% of UV rays
-Twin-stitched seams for extra durability
-Radio loops for easy clipping of a radio
-CE certified

See full description

Feature Attributes

MFR Part No.:
BIZ7
Colour:
Navy Blue/Yellow
Closure Type:
Stud
Gender:
Unisex
Material:
Bizflame Pro
Product Type:
Flame Retardant Coveralls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome