Tuff-Tile Diamond Interlocking Tiles

Tuff-Tile Diamond Interlocking Tiles


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

Tuff-Tile Diamond is an interlocking non-slip tile system with a moulded cellular structure designed to provide outstanding comfort and durability. Resistant to most chemicals and solvents, Tuff-Tile Diamond also offers total protection to existing floors by reducing damage caused by impact, abrasion, and vibration. For use both indoors and outside, wet and dry environments, the tiles are suitable for fork trucks, pallet trucks, stillages and heavy loads as well as for wheelchairs, pushchairs, and trolleys. The tiles are easy and quick to assemble due to their unique interlocking join. With an overall height of 14mm, bevel edges are needed to create the ramped edge.
Black in stock, other colours available on request.

Feature Attributes

Colour:
Black
Product Type:
Interlocking Tile
Tile Size:
50 x 50 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome