Goatskin Nappa Gloves

Goatskin Nappa Gloves


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

These Goat Skin Nappa General Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Full-grain goat skin gloves provide the highest comfort, flexibility, and abrasion resistance. With a cotton stockinette back and hook-n-loop fastening to help ensure a good fit, the gloves conform to your hands for optimum comfort and dexterity.

Features and Benefits
• Cotton lining provides user comfort
• Goat skin coating is highly durable to bolster product longevity
• Hook and loop cuff fastening to keep the gloves secure
• Abrasion resistant whilst also providing excellent dexterity
• Available in a variety of sizes to allow you to find the correct fitting glove

Standards
• Halo® products are BSI tested
• CAT I

See full description

Feature Attributes

Colour:
White,Red
Liner Material:
Cotton
Coating:
Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome