Hi-Vis Two-Tone Sweatshirt

Hi-Vis Two-Tone Sweatshirt


Select
Select
£37.99 Inc VAT (20%)


See all variants from £37.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange/navy only).Drop shoulder style.Ribbed collar, cuffs and hem.Two reflective bands around the body, sleeves and one over each shoulder.Twin needle stitching.

Feature Attributes

Material:
65% Polyester/35% Cotton
Product Type:
Sweatshirt
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome