RT32 Hi-Vis Orange Bomber Jackets

RT32 Hi-Vis Orange Bomber Jackets


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Stay warm and dry with the RT32 Hi-Vis Bomber Jacket. Fully weatherproofed to protect against harsh conditions, this bomber is extremely durable and fully certified to RIS 3279 for safe use on railways.

Features and Benefits
• Waterproof with reinforced taped seams to keep the wearer dry
• Reflective tape ensures visibility in low-lighting conditions and at night
• Insulated and lined to trap the heat and keep the wearer warm
• Four pockets, including a concealed phone pocket and internal chest pocket for ample storage
• Strong two-way zip allows for quick and easy access
• Storm flap protects against the wind and prevents the zip from catching
• The hood can stay concealed or be detached completely to suit requirements

Standards
• CE Certified
• RIS-3279-TOM Issue 1
• EN 343:2019 Class 3:1 X (WP 15,000mm)
• EN 342 (0.336 (M².K/W), 2, X)
• EN ISO 20471 Class 3

See full description

Feature Attributes

Type:
Bomber Jacket
MFR Part No.:
RT32
Fabric Weight:
PU Coated 190g,Lining: Nylon 60g/Wadding 170g g/m²,g/m²
Colour:
Orange
Standards Met:
EN 342 (0.336 (M².K/W), 2, X),RIS-3279-TOM Issue 1,EN ISO 20471 Class 3,EN 343:2019 Class 3:1 X (WP 15,000mm)
Material:
Nylon/Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome