RT60 Rail Industry Orange Breathable Jacket

RT60 Rail Industry Orange Breathable Jacket


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Designed to meet the new requirements for class 3:3 railwear, this jacket will give peace of mind to workers relying on clothing to ensure their safety every day. Like all our HiVis garments, this jacket has been rigourosly tested to ensure it meets the required standards. 100% polyester with a stain resistant finish, PU coated and a polyester mesh lining. Certified to EN471 class 3:2 & EN343 class 3:3 & GO/RT 3279.

Feature Attributes

MFR Part No.:
RT60
Standards Met:
EN 343 Class 3:3,GO/RT 3279,EN 471 Class 3:2
Colour:
Orange
Type:
Jacket
Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome