15669-860 Safe Supreme - Bib & Brace with kneepad pockets

15669-860 Safe Supreme - Bib & Brace with kneepad pockets


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Fluorescent contrast colour and with reflective tapes. The surface treatment makes the product dirt-repellent. Two-toned. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Adjustable straps in short, strong elastic with plastic buckles. Braces can be stored away behind the bib using small straps. Large bib pocket with pen opening,phone pocket with zip and flap with hidden press studs. Adjustable waist. Belt loops. Fly with zip. D-ring. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Adjustable hammer loop. Reinforced thigh pocket with additional pockets; an inner phone pocket as well as an external phone pocket with flap and magnetic closure. Ruler pocket with CORDURA reinforced opening. Adjustable kneepad pockets in durable CORDURA (500 D) with flap and top access. Vertical reflexes on the side of the legs for better safety. Each standard leg length can be lengthened by 3 cm by releasing the internal red stitching. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Can easily be extended by 3 cm by releasing the red stitching on the inside.
- Kneepad pockets of durable CORDURA which can be entered from above - closure with hook and loop fastening for easy release, should they get caught on something.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 1, Hi-Vis Group Z, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

See full description

Feature Attributes

Gender:
Unisex
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome