17019-231 Hardwear - Winter Boilersuit

17019-231 Hardwear - Winter Boilersuit


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Two-toned. Breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Adjustable wire on both sides of the hood. Lining of quilt. High collar with rib on the inner side. Mesh with ventilation under the sleeves - opens with zip. Fastening with zip, storm flap and hidden press studs. Ergonomically shaped sleeves allow for high freedom of movement. Internal storm cuffs in the sleeves made of moisture-wicking COOLMAX ALL SEASON – can be adjusted in length and come with thumb holes. Cuffs with press studs. Chest pockets with zip. D-ring. Back pockets with flap and hidden press studs. Thigh pocket with phone pocket and flap with hidden press studs. Zip with storm flap on outerside of legs. Adjustable knee pad pockets with flap and top access. Snow flap on the inside of leg. Reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Snow locks inside the leg to keep snow and dirt out.
- Form cut sleeves with great freedom of movement.
- Internal storm cuffs in the sleeves made of moisture-wicking COOLMAX ALL SEASON – can be adjusted in length and come with thumb holes.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

See full description

Feature Attributes

Gender:
Unisex
Colour:
Black/Hi-Vis Yellow
Width:
410 mm
Material:
100% Polyester
Length:
450 mm
Height:
8 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome