Two Tone Hi-vis Thermal Waterproof Coverall

Two Tone Hi-vis Thermal Waterproof Coverall


Select
Select
£59.99 Inc VAT (20%)
Up to 3% off


See all variants from £59.99

Description

Two Tone Quilted Coverall* 300 Denier outer fabrics with sewn on tape.* Heavyweight 100% polyester with PU coating.* Two-way heavy duty YKK zip, with stud fastened storm flap.* 2 Front stud fastened pockets.* 2 leg cargo pockets with stud fastening.* Security and phone pockets.* Rear hem access for ease of logo applications.* Concealed Hood.* Retro-reflective tape.* Conforms to EN ISO 20471 - Class 3.* Conforms to EN 343 - Class 3 1.* Conforms to EN 342 - Icler 0.474 Air Permeability - Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome