Hi-Vis Long Sleeve Polo Shirts

Hi-Vis Long Sleeve Polo Shirts


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Portwest S277 Orange Hi-Vis Long Sleeve Polo Shirt
Breathable fabric to draw moisture away from the body keeping the wearer cool dry and comfortable. Superior styling with a contrasting grey collar and cuffs. 50mm Hi-Vis reflective tape stripe for increased visibility. Ribbed cuffs for warmth and comfort. 50+ UPF rated fabric to block 98% of UV rays. Generous fit for wearer comfort.
Certified to EN472 Class 2 and GO/RT3279.

Sizes: S - 4XL
Fabric: 100% polyester pique knit. Weight: 240g

See full description

Feature Attributes

Standards Met:
EN472 Class 2,GO/RT3279
Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome