Hi-Vis Rain Trousers

Hi-Vis Rain Trousers


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

These Hi-Vis Rain Trousers are lightweight and extremely practical. They can be layered over the wearers own trousers for complete waterproof protection.

Features:

• Stud adjustable hems for a secure fit
• Fully elasticated waistband for ultimate wearer comfort
• Taped seams to provide additional protection
• Extremely water resistant fabric finish

See full description

Feature Attributes

Leg Length:
Regular
Standards Met:
CE Certified
Material:
Polyester
Colour:
Orange
MFR Part No.:
H441
Series:
190T Essentials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome