Hi-Vis Rain Trousers

Hi-Vis Rain Trousers


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Conforms to EN ISO 20471: class 1, EN343: class 3:1.Waterproof with taped seams.Windproof.Elasticated waistband.Two reflective bands around lower legs.Open leg ends with stud adjusters.Co-ordinates with PW011.

Feature Attributes

Product Type:
Trousers
Material:
PVC Coated Polyester
Gender:
Men
Colour:
Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome