PW3 Hi-Vis Trousers

PW3 Hi-Vis Trousers


Select
Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Contrast fabric 100% polyester oxford 600D.Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/black only).UPF rating of 50+.Premium stain resistant finish repels oil, water and grime.Gripper elastic inner waistband.Side elasticated waistband with belt loops.Zip fly with button over.Double ruler pocket.Two holster pockets one with concealed drop down ID holder.Rear patch pockets.Swing away tool pockets.Cargo pocket.Media pocket.Hammer loop.D-ring for keys or ID cards.Top loading knee pad pockets - knee pads included.Reinforced contrast panels.Two reflective bands around lower legs.Contrast stitching.Triple stitched seams.Reflective piping.Adjustable leg length reg 31" to tall 33".Branding on left cargo pocket.

Feature Attributes

Product Type:
Trousers
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome