RT44 Rail Industry Hi-Vis Body Warmers - Reversible
0
1
2

RT44 Rail Industry Hi-Vis Body Warmers - Reversible


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Fabric: 85% polyester, 15% cotton (270g/m2) with a stain resistant finish.
Lining: 65% polyester, 35% cotton (260g/m2 wadding 200g/m2). Certified to RIS-3279-TOM and EN ISO 20471:2013 Class 2. Reversible hi-vis orange and non hi-vis grey. Zip front fastening. Two deep inset pockets.

Feature Attributes

Standards Met:
RIS-3279-TOM,EN ISO 20471:2013 Class 2
Material:
Polyester,Cotton
Closure Type:
Zipper
MFR Part No.:
RT44
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome