Steel Key Padlocks

Steel Key Padlocks


Select
Select
£15.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £15.99

Description

Made from reinforced laminated steel to withstand severe physical abuse and come with a hardened steel shackle making them extremely difficult to cut. Body plates are individually coated for superior rust protection. 5-pin cylinder offers more unique key cuts and better tamper resistance than conventional 4-pin locks. Coloured bumpers can be used for identification and protection and custom stamping is available. Padlocks are available keyed different. Key retaining (Key won't release until the padlock shackle is securely closed). Meets standard UL 94-HB.

Feature Attributes

Number of Keys Included:
1
Shackle Diameter:
7 mm
Body Thickness:
23 mm
Body Width:
44
Shackle Material:
Hardened Steel
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome