Individual Interchangeable Steel Founts, Letters - 3mm

Individual Interchangeable Steel Founts, Letters - 3mm


Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

Steel Type Letters, Numbers & Figures interchangeable and compatible with common world-wide blank sizes & Type Holders.
Sharp Faced engraving style to produce clear positive impressions.

• Produced from the best steel grades for long life.
• Precision ground blanks to give clear marks of consistent depth.
• Sharp Faced character style with uniform depth of engraving to give a quality mark.
• Hardened to precise limits to ensure consistency, durability and safety in use.
• Nickel plated finish to resist rust and offer a good quality appearance.

See full description

Feature Attributes

Finish/Coating:
Nickel-Plated
Character Height:
3 mm
Impression Letter Type:
Positive Indent
Material:
Steel
Number of Pieces:
1
Stamp Type:
Fount Character

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome