CAT II Unilite 6605 Mechanical Handling Gloves, Black

CAT II Unilite 6605 Mechanical Handling Gloves, Black


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

This comfortable knitted safety glove is seam-free for reduced skin irritation. The microporous nitrile foam coating delivers protection against abrasion injuries and is ideal for work in dry and slightly damp environments.

Features and Benefits
• Nitrile foam coating is breathable and lightweight for user comfort
• Flexible glove with good dexterity to reduce hand fatigue
• Delivers a secure grip in wet and dry conditions

Typical Applications
• Precision assembly
• Inspection
• Sorting

Standards
• EN388:2003 4.1.2.2.
• EN388:2016 4.1.2.2.X.

See full description

Feature Attributes

EN388 Puncture:
2
Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
4
EN388 Tear:
2
EN388 Cut:
1
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome