GIW Grip It 3/4 Coated Black/Red Gloves
0
1
2

GIW Grip It 3/4 Coated Black/Red Gloves


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

• Highly versatile glove with two layers of latex coating on a nylon liner to provide a water resistant surface that extends to the wrist
• Offers ultimate gripping ability and protection
• Soft and resilient allowing for excellent dexterity and freedom of movement
• The foamed latex palm coating has been engineered to increase resistance to liquids thus providing maximum grip in wet handling environments as well as dry
• Glove is tapered at the wrist to provide a secure fit

CE
EN388 3142
EN407 X2XXXX

See full description

Feature Attributes

EN388 Abrasion:
3
Coating:
Latex
Series:
GIW Grip-It
EN388 Tear:
4
EN388 Puncture:
2
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome