Phynomic Lite 3/4 Coated Black Gloves

Phynomic Lite 3/4 Coated Black Gloves


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Phynomic Lite, the lightest safety glove in its class designed for use when a high level of feeling is required in all types of work.

Features and Benefits
• Porous coating reduces sweat and offers a high level breathability
• Flexible and light design act as a second skin
• Aqua-polymer impregnation, on palm and fingertips, is extremely thin, but still highly durable and provides exceptional dexterity
• 3D Ergo technology offer a perfect fit

Typical Applications
• Precision assembly work
• Precision work
• Inspection
• Sorting
• Food processing

Approvals
• Excellent skin tolerance, confirmed by dermatologists (Uvex pure Standard) and proDERM Institute for Applied Dermatological Research (proDerm studies: 11.0356-02, 11.0482-11)

Standards
• OEKO-TEX® Standard 100
• EN388:2016 2.1.2.1.X
• EN388:2003 3.1.2.1
• CAT I

See full description

Feature Attributes

Coating:
Aqua-Polymer Foam
EN388 Tear:
2
EN388 Puncture:
1
EN388 Abrasion:
2
Series:
60040 Phynomic Lite
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome