CS12 Coldstore Navy Overalls
0
1
2

CS12 Coldstore Navy Overalls


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Certified to EN342: 1998. Lined attached hood concealed under collar with drawstring. Fleece lined collar for extra warmth.
Fabric: 210g, 100% polyester.

Feature Attributes

Material:
Polyester
Colour:
Navy Blue
MFR Part No.:
CS12
Closure Type:
Zipper
Type:
Overall
Fabric Weight:
210 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome