Tyvek 500 HV Orange Coveralls
0
1
2
3
4
5
6
7
8
9
10
11

Tyvek 500 HV Orange Coveralls


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Collared fluorescent orange coveralls with silver grey reflective bands for day and night visibility. Constructed from flash spun polyethylene, providing an ideal balance of protection, durability and comfort. Permeable to both air and water vapour, yet repel water-based liquids and aerosols. Offers wearers an excellent barrier against fine particles and fibres. Ideal applications include rail, road, mining, waste handling, undergrounds, ports, airports and construction.

Features and benefits:
-Robust yet lightweight
-Mandarin collar, elasticated wrists and ankles as well as glued-in waist elastic
-Ample crotch area for freedom of movement
-Large, easy-to grasp zipper puller
-Ultra-low linting
-Anti-statically treated on the inside
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 5-B and 6-B
-EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3), RIS-3279-TOM Issue 1
-Antistatic treatment (EN 1149-5) - on inside
-Stitched external seams
-Very low inward leakage thanks to optimised design
-Tyvek® auto-lock zipper and zipper flap for increased protection

See full description

Feature Attributes

Closure Type:
Zipper
Colour:
Orange
Type:
Overall
Material:
Tyvek® 500 HV
Fabric Weight:
46 g/m²
Product Type:
Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome