Yellow Coveralls

Yellow Coveralls


Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

Strong, durable, lightweight coverall comprised of a polyethylene barrier coating with a bi-component nonwoven inner layer that provides an excellent barrier to many harmful chemicals.

Features and benefits
• 3 piece hooded design for complete protection
• Elasticated hood, wrists, waist and ankles for secure fit
• 2 way front zipper with resealable storm flap
• Finger loops for added protection
• Strong, durable highly visible bright yellow design for improved worker safety

Typical Applications
• Oil and gas
• Industrial
• Food Processing

Notes
• CE category: III Type 3B, Type 4B, Type 5B
• EN 10732, EN 14126, EN 11495

See full description

Feature Attributes

Fabric Weight:
65 g/m²
Material:
Polyethylene
Standards Met:
AATCC 76,EN 1149-5
Closure Type:
Zipper
Type:
Coverall
Number of Pockets:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome