Knee Pad Cover

Knee Pad Cover


£35.99 Inc VAT (20%)

See all variants from £35.99


Description unavailable

Feature Attributes

Colour:
Black
Height:
3 mm
Protection Type:
Knee Protection
Standards Met:
UKCA
Size:
One Size
Width:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome