Knee Pad Molded Light Weight

Knee Pad Molded Light Weight


Select
£18.99 Inc VAT (20%)


See all variants from £18.99


Description unavailable

Feature Attributes

Height:
4 mm
Protection Type:
Knee Protection
Standards Met:
UKCA
Size:
One Size
Width:
6 mm
Length:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome