TS226 Thermo Wrist Wraps

TS226 Thermo Wrist Wraps


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Trioxon® lining helps to reduce the risk of RSI (repetitive strain injuries) such as carpal tunnel syndrome. Does not cause irritations usually associated with elastic and neoprene supports. Three layer composition helps return body heat into the joint, allows the skin to ventilate and keeps away excess moisture. Provides compression, support and long term comfort.

Feature Attributes

Material:
Trioxon
MFR Part No.:
TS-226
Application:
Medical/Exam Grade
Colour:
Grey
Standards Met:
EN420
Cuff Style:
Hook & Loop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome