Vulcan Heat-Resistant Safety Helmets

Vulcan Heat-Resistant Safety Helmets


Select
£31.99 Inc VAT (20%)
Up to 3% off


See all variants from £31.99

Description

Designed specifically for use in high heat environments, the Vulcan™ safety helmet is ideal for use where there is a high risk of extreme levels of radiant heat.

Features and Benefits
• 6-point terylene cradle supports the helmet and prevents discomfort
• High absorption sweatband made from brushed nylon for user comfort
• Fibreglass shell is resistant to radiant temperatures up to 500°C
• Can withstand high degrees of atmospheric or chemical pollution and is resistant to the effects of ultra-violet light
• Wheel ratchet for quick and easy adjustment

Standards
• EN 397:2012

See full description

Feature Attributes

Adjustment Type:
Ratchet
Series:
Vulcan™
Visibility Features:
Not a High-visibility Hat
Material:
Fiberglass
Side Slot Type:
Includes Side Slots
Ventilation Type:
Not Vented
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome