Nexus Height Master Ratchet Vented Helmets

Nexus Height Master Ratchet Vented Helmets


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Nexus Height Master helmet combines advanced industrial safety standards with modern recreational styling.

Features:
-Provides extra shock and penetration protection according to EN 12492
-Colour coded harness with EN 12492 standard printed for easy identification, easily replaceable for improved hygiene
-Harness side adjusters for improved wearer fit and comfort
-Premium Dry-Tech sweatband as standard for maximum comfort
-Harness side adjusters for improved wearer fit and comfort
-Weight: 480g
-Material: Shell: Acrylonitrile-Butadiene-Styrene (ABS)
-Peak Type: Micro Peak (20mm)
-Internal Features: 6 point sewn durable and hardwearing Terylene webbing cradle, complete with Dry-Tech Sweatband

See full description

Feature Attributes

Material:
ABS
Peak Style:
Micro Peak
Ventilation Type:
Vented
Series:
Nexus Height Master
Visibility Features:
Not a High-visibility Hat
Adjustment Type:
Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome