V-GARD 930 Safety Helmet with FAS-TRAC III Straps and Integrated Eye Protection, White
0
1

V-GARD 930 Safety Helmet with FAS-TRAC III Straps and Integrated Eye Protection, White


Select
£39.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £39.99

Description

The MSA V-GARD 930 safety helmet is a balanced and low profile helmet in modern styling and a low profile and integrated eye protection. It comes in both vented and non-vented options for suit requirements. The FAS-TRAC III harness provides comfort and breathability to the wearer.

Features and Benefits
• Integrated eye protection provides protection to UV and particle hazards to the eyes
• FAS-TRAC III harness provides superior comfort to the wearer

*Images are for illustration purposes only*

See full description

Feature Attributes

Material:
ABS
Standards Met:
EN397: 2012,EN50365:2002
Colour:
White
Adjustment Type:
Ratchet
Visibility Features:
Not a High-visibility Hat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome