Rigid Safety Glasses

Rigid Safety Glasses


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

These Rigid Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

The perfect mix of comfort and practicality, the Halo® range of rigid safety spectacles deliver a lightweight and non-slip wearing experience.

Designed to handle the rigours of everyday wear, a selection of lens colours are available to suit different working environments, including clear, grey and indoor/outdoor.

Features and Benefits
• Rubber nose piece and temple tips for comfort at touch points
• A lightweight design at 27g for comfortable, barely-there fitting
• Polycarbonate construction makes for an extremely robust product
• Half frame design for a lighter feel
• Impact resistant to protect the eyes from debris
• Available in various colours to suit your needs

Standards
• Halo® products are batch tested
• EN 166 1F
• EN 172
• EN 170
• EN 166 1F KN

Notes
• Do not fit over prescription glasses

See full description

Feature Attributes

Frame Colour:
Black
Frame Material:
Polycarbonate
Frame Style:
Half-Frame
Lens Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome